Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




National Recreation Systems

Model # :WBB1368403

MPN #: NB-0315ALRPRF

Low Rise Preferred Series 3 Row Aluminum Bleacher, 15' Long, Double Footboard

Product Description
GT Grandstands Universal Aluminum Bleacher Series offers portable, low-maintenance, code-compliant bleacher seating. This series features a slim profile that make storage easy, and options for Tip N Roll which make it perfect for indoor use. Bleacher, 3 Row x 15'-0"L, (12" Nominal Seat Planks, 10" Nominal Tread Planks, 12" Front Row Seat Height, 6" Rise, 24" Tread), Aluminum Frame, Double Footboards

Features

  • 3, 4, and 5 Row Units
  • 6" Rise/24" Tread
  • 12" Seat Planks
  • 12" Front Row Seat Height
  • Available in 15', 21' and 27' Lengths
  • Aluminum Frame
  • Single Footboards
Additional Options

  • Galvanized Frame
  • Double Footboards
  • Aluminum or Galvanized Vertical Picket Guardrail
  • Chain link guardrail on 5 row units
  • Mud Sills (Wood Sleepers)
  • Rubber Bumpers
  • Tip N Roll (3 and 4 Row Units)
Made in the USA.

PRICE
$3,429.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
3429.00
Buy 3+ units
3259.00Save $170.00 (5%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 ft
Width15 ft
Depth5 in
Height2 ft
Seat Depth12 in
Seat Height12 in
Rise6 in
Seat Board Length15 ft

Product Details

Assembly RequiredYes
With AisleNo
ColorSilver
SeriesUniversal
FootboardDouble
Tip & RollNo
Number of Seats30
MaterialAluminum
Manufacturers Part NumberNB-0315ALRPRF
With GuardrailNo
Number of Rows3
BrandNational Recreation Systems

Warranty

Warranty5 Years yr