GT Grandstands Universal Aluminum Bleacher Series offers portable, low-maintenance, code-compliant bleacher seating. This series features a slim profile that make storage easy, and options for Tip N Roll which make it perfect for indoor use. Bleacher, 3 Row x 15'-0"L, (12" Nominal Seat Planks, 10" Nominal Tread Planks, 12" Front Row Seat Height, 6" Rise, 24" Tread), Aluminum Frame, Single Footboards
Features- 3, 4, and 5 Row Units
- 6" Rise/24" Tread
- 12" Seat Planks
- 12" Front Row Seat Height
- Available in 15', 21' and 27' Lengths
- Aluminum Frame
- Single Footboards
Additional Options- Galvanized Frame
- Double Footboards
- Aluminum or Galvanized Vertical Picket Guardrail
- Chain link guardrail on 5 row units
- Mud Sills (Wood Sleepers)
- Rubber Bumpers
- Tip N Roll (3 and 4 Row Units)
Made in the USA.