Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Seymour

Model # :WBB1517657

MPN #: 20-379

Stripe® 3-Series Street & Utility Marking Paint 20 oz. Pink Fluorescent 20-379, 12/Case

Product Description
A fast drying permanent marking paint applied in an inverted position. Produces vivid lines and is safe on grass. This non-clogging formula will not wash away. Uses a patented technology to cut the environmental impact in half (as compared to a standard solvent based marking paint). Comes with Seymour's patented tear away cap. Less VOC's, VIC compliant and meets APWA color standards.

Suggested Uses:
  • Utility marking
  • Golf courses
  • Landscaping
  • Construction sites
  • Surveying
  • Mining
PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/2 in
Height9-1/4 in
Size20 oz

Product Details

TypeMarking Paint
Paint TypeSolvent Based
FinishEnamel
Package Quantity12
Description3-Series Street & Utility Marking Paint
ColorPink
Manufacturers Part Number20-379
BrandSeymour