Stripe® Waterbase Street & Utility Marking Paint 20 oz. Blue Fluorescent 20-669, 12/Case
Write a Review
|
Questions & Answers (0)
Product Description
A fast drying permanent marking paint applied in an inverted position. Produces vivid lines and is safe on grass. This non-clogging formula will not wash away. Comes with Seymour's patented tear away cap. Meets APWA color standards and is VOC Compliant.
PRICE
$119.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 9-1/4 in |
| Size | 20 oz |
Product Details
| Type | Marking Paint |
| Paint Type | Water Based |
| Finish | Enamel |
| Package Quantity | 12 |
| Description | Waterbase Street & Utility Marking Paint |
| Color | Fluorescent Blue |
| Manufacturers Part Number | 20-669 |
| Brand | Seymour |