Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2255254

MPN #: OTL2436-6PY

Little Giant® 3 Sided Bulk Truck, 3600 lb. Capacity, 36"L x 24"W x 57"H

Product Description
Ideal for transporting or staging of bulkier materials. All models have a 12 gauge reinforced deck with a 1-1/2" retaining lip edge, and a push bar handle on swivel caster end. 2 swivel and 2 rigid, 6" x 2" non-marking polyurethane casters provide smooth transport. All-welded units have a powder coated finish and ship fully assembled. 3600 lbs. Capacity.

PRICE
$839.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height57 in
Weight Capacity3600 lbs
Wheel Diameter6 in
Gauge12

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeStock Picking Truck
Shelf TypeFlat Solid with Lip Up
ColorGray
Wheel Type2 Rigid, 2 Swivel
Handle TypeTubular Steel Push Handle
StyleSingle-Side Access
Side PanelsSlat
Number of Shelves1
MaterialSteel
Manufacturers Part NumberOTL2436-6PY
BrandLittle Giant