Heavy 12 gauge shelves are enclosed on 3 sides, 48" high above the deck in sturdy 1-1/2" angle iron corners and top trim. Mesh sides allow visibility and air circulation. 2 swivel, 2 rigid 6" x 2" polyurethane casters with 3600 lbs. capacity. Shelves have a 1-1/2" retaining lip on the front edge. Overall Height 57".
Little Giant® 3 Sided Mesh Bulk Truck, 2 Shelves, 3600 lb. Capacity, 53-1/2"L x 24"W x 57"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,249.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53-1/2 in |
| Width | 24 in |
| Height | 57 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 6 in |
| Shelf Spacing | 22-1/2 in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Stock Picking Truck |
| Shelf Type | Flat Solid |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Handle Type | Tubular Steel Push Handle |
| Style | Single-Side Access |
| Side Panels | Mesh |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | T2L-2448-6PY |
| Brand | Little Giant |