Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB287937

MPN #: OT3048-6PY

Little Giant® 3 Sided Bulk Truck w/Tubular Sides, 3600 lb. Capacity, 48"L x 30"W x 57"H, Gray

Product Description
Ideal for transporting or staging of bulkier materials. All models have a 12-gauge reinforced deck, 2 swivel and 2 rigid casters, with a push bar handle on swivel-caster end. Standard finish gray enamel. Tubular-steel sides: 48" interior height, 1.05" O.D. x 14 gauge round steel tubing.

PRICE
$1,325.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width30 in
Height57 in
Weight Capacity3600 lbs
Wheel Diameter6 in
Gauge12 Gauge Deck, 14 Gauge Tubing
Deck Height9 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeStock Picking Truck
Shelf TypeFlat Solid
ColorGray
Wheel Type2 Rigid, 2 Swivel
StyleSingle-Side Access
Side PanelsSlat
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberOT3048-6PY
BrandLittle Giant