- Tubular Push Handle
- Ships fully assembled and ready for use
- Textured, powder coat finish
- 6" x 2" Phenolic Casters - (2) Rigid, (2) Swivel
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® 3 Sided Mesh Truck w/4 Shelves, 3000 lb. Cap., 78-1/2"L x 30-3/8"W x 56-7/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,549.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78-1/2 in |
| Width | 30-3/8 in |
| Height | 56-7/16 in |
| Weight Capacity | 3000 lbs |
| Weight | 298.7 lbs |
| Shelf Clearance | 13 in |
| Gauge | 14 |
| Shelf Size | 30" x 72" |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | 3ST-EX3072-4-95 |
| Shelf Material | Steel |
| Brand | Durham Mfg. |
| Wheel Material | Phenolic |
| Type | Mesh Truck |
| Shelf Type | Fixed |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Single-Side Access |
| Side Panels | Mesh |
| Package Quantity | 1 |
Warranty
| Warranty | 1 yr |