Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3135086

MPN #: T2-2448-6MR

Little Giant® 3-Sided Shelf Truck w/ 2 Shelves, 3600 lb. Cap., 53-1/2"L x 24"W x 57"H, Gray

Product Description
Ideal for transporting or staging of bulkier materials.

Features:
  • 12 gauge reinforced steel deck
  • Pushbar handle on swivel caster end
  • 6" x 2" mold-on rubber wheels
  • Interior height: 48"
  • Flush Shelves: Overall height: 57"
  • Mesh Sides

    Available Configurations:
    • Lipped Shelves: Overall height: 58-1/2"
    • 2, or 3 fixed, welded shelves And 3 Sided Bulk
    • 2 fixed shelves: Shelf clearance: 23-1/4"
    • 3 fixed shelves: Shelf clearance: 15"


PRICE
$1,325.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length53-1/2 in
Width24 in
Height57 in
Inside Height48
Weight Capacity3600 lbs
Weight179 lbs
Wheel Diameter6 in
Gauge12

Product Details

Assembly RequiredNo
Type3 Sided Shelf Trucks Mesh Sides
Shelf TypeFixed
ColorGray
Wheel TypeMold-on Rubber
Number of Shelves2
MaterialSteel
Description3-Sided Shelf Trucks
Package Quantity1
Manufacturers Part NumberT2-2448-6MR
BrandLittle Giant

Warranty

Warranty1 Year Limited