Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB287929

MPN #: T2-3048-6PY

Little Giant® 3 Sided Mesh Truck w/2 Shelves, 3600 lb. Capacity, 48"L x 30"W x 57"H, Gray

Product Description
Heavy 12 gauge shelves are enclosed on 3 sides, 48" high above the deck in sturdy 1-1/2" angle iron corners and trop trim. Mesh sides and slat-type sides allow visibility and air circulation, while solid sides offer more durability. 2 swivel, 2 rigid 6" x 2" polyurethane casters with 3600 lb. capacity. Overall height 57". Mesh sides: 13 gauge flattened expanded metal.

PRICE
$1,539.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width30 in
Height57 in
Weight Capacity3600 lbs
Wheel Diameter6 in
Shelf Clearance22-1/2 in
Gauge12 Gauge Shelves, 13 Gauge Mesh Sides

Product Details

Wheel MaterialPolyurethane
TypeStock Picking Truck
Shelf TypeFlat Solid
ColorGray
Wheel Type2 Rigid, 2 Swivel
StyleSingle-Side Access
Side PanelsMesh
Number of Shelves2
MaterialSteel
Manufacturers Part NumberT2-3048-6PY
BrandLittle Giant