Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB2276530

Nexel®, 3 Shelf, Utility Cart, Solid Plastic, 48"Wx24"Dx39"H, Poly Casters,4 Swivel, 2 Brake

Product Description
Heavy Duty Utility Cart ideal for use in restaurants, offices, warehouses, schools and just about anywhere. Strong solid plastic shelves provide increased capacity and easy to clean surfaces. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5" polyurethane stem casters, 2 with brakes. 900 lb. load capacity. NSF approved for dry use.

Features:
  • Plastic Shelves include a raised edge to prevent spills
  • Includes 3 shelves, 2 Chrome U handles, snap-on sleeves and polyurethane swivel casters, 2 with brakes
  • Shelves easily adjust without tools at 1" increments
  • NSFapproved for dry use


PRICE
$425.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
425.95
Buy 3+ units
405.95Save $20.00 (5%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height39 in
Weight Capacity900 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeGeneral Purpose Cart
Shelf TypeFlat Wire
ColorTan
ApplicationDry
Caster Type(4) Swivel, (2) Swivel with Brakes
Wheel TypeSolid
Handle TypeU-Handle
FinishChrome
Number of Shelves3
MaterialSteel
Manufacturers Part Number2448P3SPB
BrandNexel

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsNSF