Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB190074

MPN #: SS3NP

3 Step 16"W Stainless Steel Rolling Ladder W/O Rails - Perforated Tread - SS3NP

Product Description
3 Step 16"W Stainless Steel Ladder without Rails - Perforated Tread

This heavy duty ladder is perfect for your toughest applications. Type T304 stainless steel is ideal for corrosion environments or general warehouse applications. Mill finished; not intended for clean rooms. Spring loaded, high quality, non-marking caster (not stainless) retract under the user's weight. All steps are 7" deep. Built to OSHA and ANSI standards. 20"Wx25"D base dimensions. 16"Wx10"Dx28-1/2"H top step dimensions.

PRICE
$829.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width20 in
Height28-1/2 in
Weight Capacity450 lbs
Height to Top Step/Platform28-1/2 ft-in
Top Step Depth10 in
Step Width16 in

Product Details

Assembly RequiredNo
Lock TypeSpring Loaded Casters
TypeRolling Ladder
Number of Steps3
Percent Recycled Content100%
Made in the USAYes
Step TypePerforated
MaterialStainless Steel
Manufacturers Part NumberSS3NP
BrandBallymore

Compliance & Certifications

CertificationsANSI, OSHA
Environmentally FriendlyYes