3 Step 16"W Stainless Steel Ladder without Rails - Heavy Duty Serrated Grating
This heavy duty ladder is perfect for your toughest applications. Type T304 stainless steel is ideal for corrosion environments or general warehouse applications. Mill finished; not intended for clean rooms. Spring loaded, high quality, non-marking caster (not stainless) retract under the user's weight. All steps are 7" deep. Built to OSHA and ANSI standards. 20"Wx25"D base dimensions. 16"Wx10"Dx28-1/2"H top step dimensions.
3 Step 16"W Stainless Steel Rolling Ladder W/O Rails - Heavy Duty Serrated Grating - SS3NG
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$909.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 20 in |
| Height | 28-1/2 in |
| Weight Capacity | 450 lbs |
| Height to Top Step/Platform | 28-1/2 ft-in |
| Top Step Depth | 10 in |
| Step Width | 16 in |
Product Details
| Assembly Required | No |
| Lock Type | Spring Loaded Casters |
| Type | Rolling Ladder |
| Number of Steps | 3 |
| Percent Recycled Content | 100% |
| Made in the USA | Yes |
| Step Type | Serrated |
| Material | Stainless Steel |
| Manufacturers Part Number | SS3NG |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI, OSHA |
| Environmentally Friendly | Yes |