Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clinton Industries

Model # :WBB2259682

MPN #: SS-190

Clinton™ SS-190 Stainless Steel Stacking Step Stool, 18"W x 12"D x 5-1/4"H

Product Description
Clinton's Step Stools fit a wide variety of needs and budgets. Choose from our classic chrome models or versatile stainless steel stools. All stools are made with 1" tubing, topped with rubber safety tread.

Features:
  • Use individually, connect multiple stools end to end, or side by side to create a larger platform
  • Rubber feet and rubber tread top for safety
  • Welded, stainless steel construction
  • Stools easily stack for storage
  • Order individually
  • Weight: 11 lbs.
*Clinton stainless steel items are not M.R.I. compatible.

PRICE
$375.95

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width18 in
Height5-1/4 in
Weight Capacity350 lbs
Weight11 lbs

Product Details

TypeStationary
Number of Steps1
ColorSilver
MaterialStainless Steel
DescriptionStackable Step Stool
Package Quantity1
Manufacturers Part NumberSS-190
BrandClinton Industries

Warranty

Warranty5 yr