Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tri-Arc

Model # :WBB981392

MPN #: WLWP133636SL

Tri-Arc Mobile 3 Step Steel 36"W X 36"L Work Platform Ladder, 800 Lb. Capacity

Product Description
3-Step forward descent work platform with 36" x 36" wide top platform is deisgned to be used in all environments for MRO applications. The Step Lock provides a positive locking system to secure the platform to the ground when working from the 30" high top platform. Rated at 800 lbs, this work platform is rugged enough to withstand the harshest of enviroments. The Serrated tread provides excellent slip-resistance and drainage properies.

PRICE
$859.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Width39-1/2 in
Height66
Weight Capacity800 lbs
Weight117 lbs
Height to Top Step/Platform2 ft 6 in
Top Step Depth35 in
Step Width36 in
Platform Width36 in
Platform Length36 in
Platform Height30 in
Handrail Height36 in

Product Details

Assembly RequiredNo
Lock TypeStep Lock
TypeRolling Ladder
Number of Steps3
ColorGray
Handrail36"
Step TypeGrip Strut
MaterialSteel
Manufacturers Part NumberWLWP133636SL
BrandTri-Arc

Compliance & Certifications

CertificationsANSI & OSHA