Tri-Arc 3 Step Aluminum Rolling Ladder, 16"W Ribbed Step, 30" Handrails
Write a Review
|
Questions & Answers (0)
Product Description
Perfect for use where corrosion is a problem: outdoors, in food processing, chemical plants, warehouses and other locations. Aluminum Rolling Ladder is non-magnetic and non-sparking. Easy rolling spring loaded ladder rolls freely again once user steps off. Aluminum Rolling Ladder features ribbed step treads and 30"H handrails. 7" intermediate steps and 14" deep top step. Rolling Ladder is built to OSHA and ANSI requirements. 350 lb. capacity.
PRICE
$445.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21 in |
| Depth | 31 in |
| Weight Capacity | 350 lbs |
| Weight | 19 lbs |
| Height to Top Step/Platform | 2 ft 6 in |
| Top Step Depth | 14 in |
| Step Width | 16 in |
| Handrail Height | 30 in |
Product Details
| Assembly Required | No |
| Lock Type | Spring Loaded Casters |
| Number of Steps | 3 |
| Step Type | Ribbed |
| Material | Aluminum |
| Manufacturers Part Number | WLAR103164 |
| Brand | Tri-Arc |
Compliance & Certifications
| Certifications | ANSI, OSHA |