Tri-Arc 3 Step Mobile Work Platform 24"W x 24"L, 36" Handrails, Safety Yellow
Write a Review
|
Questions & Answers (0)
Product Description
3-Step forward descent work platform with 24" x 24" wide top platform is designed to be used in all environments for MRO applications. The Step Lock provides a positive locking system to secure the platform to the ground when working from the 30" high top platform. Rated at 800 lbs., this work platform is rugged enough to withstand the harshest of environments. The Serrated tread provides excellent slip-resistance and drainage properties. OSHA and ANSI compliant.
PRICE
$679.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 43 in |
| Width | 28 in |
| Height | 66 in |
| Weight Capacity | 800 lbs |
| Weight | 91 lbs |
| Height to Top Step/Platform | 2 ft 6 in |
| Top Step Depth | 24 in |
| Step Width | 24 in |
| Platform Width | 24 in |
| Platform Length | 24 in |
| Platform Height | 30 in |
| Handrail Height | 36 in |
Product Details
| Assembly Required | No |
| Lock Type | Step Lock |
| Type | Rolling Ladder |
| Number of Steps | 3 |
| Color | Yellow |
| Handrail | 36" |
| Style | Step Lock |
| Step Type | Grip Strut |
| Material | Steel |
| Manufacturers Part Number | WLWP132424SL-Y |
| Brand | Tri-Arc |