Tri-Arc Mobile 3 Step Steel 24"W X 48"L Work Platform Ladder Without Handrails
Write a Review
|
Questions & Answers (0)
Product Description
These single and double entry work platforms feature rugged 1-1/6" diameter tubular steel all-welded construction with a tough, corrosion resistant power coat finish. Stairs are designed for safety and traction with grip strut texture. The two 2-1/2" diameter rubber pads are engaged as brakes when user places their weight on the first step. All models have 800 lb. capacity. Features 2 casters for easy transport and 30"H handrails. Meets OSHA and ANSI requirements.
PRICE
$599.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 28 in |
| Weight Capacity | 800 lbs |
| Weight | 115 lbs |
| Height to Top Step/Platform | 2 ft 6 in |
| Top Step Depth | 47 in |
| Step Width | 24 in |
| Platform Width | 24 in |
| Platform Length | 48 in |
| Platform Height | 30 in |
Product Details
| Assembly Required | No |
| Number of Steps | 3 |
| Color | Gray |
| Step Type | Serrated |
| Material | Steel |
| Manufacturers Part Number | WLWP032448 |
| Brand | Tri-Arc |