3 Step Nestable Plastic Step Stand - Yellow 25-3/4"W x 42"D x 29"H - NST-3-14
Write a Review
|
Questions & Answers (0)
Product Description
Constructed of lightweight, linier low density polyethylene. Durable design. Rust proof and impervious to chemicals. Rounded side hand slot for easy lifting. Features abrasive non-slip surface on steps, and rubber feet to help prevent sliding. Step stands begin to loose stiffness and become soft at 180°F, and melt at 330°F. 500 lb. capacity. FDA/USDA approved. Yellow finish.
Height from Floor to First Step: 9-5/8''
Height from First Step to Second Step: 9-1/2''
Height from Second Step to Third Step: 9-1/2''
Height from Floor to Top Step: 28-5/8''
Height from Floor to First Step: 9-5/8''
Height from First Step to Second Step: 9-1/2''
Height from Second Step to Third Step: 9-1/2''
Height from Floor to Top Step: 28-5/8''
PRICE
$355.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 25-3/4 in |
| Height | 29 in |
| Weight Capacity | 500 lbs |
| Weight | 28 lbs |
| Height to Top Step/Platform | 28-5/8 in |
Product Details
| Type | Stationary |
| Number of Steps | 3 |
| Color | Yellow |
| Material | Polyethylene |
| Description | Nestable Step Stand |
| Package Quantity | 1 |
| Manufacturers Part Number | NST-3-14 |
| Brand | Diversified Plastics |