Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3220522

MPN #: SPN-3-YL

Vestil™ 3 Step Polyethylene Nestable Stool, 42"L x 25"W x 30-1/2"H, Yellow

Product Description
A poly step stool is a great asset for on the go or in a permanent setting. A lightweight design with front and side cutout handles, allow the user to easily transfer the stool to a preferred spot. The taped step surfaces ensure safe footing while traversing up and down the steps. Steps can be nested to minimize footprint when not in use.

Features:
  • Anti-slip step surface
  • Low density polyethylene construction
  • Nestable design for simple storage
  • Colored yellow for added safety and awareness


PRICE
$179.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width25 in
Height30-1/2 in
Weight Capacity500
Weight32
Height to Top Step/Platform30-1/2 in

Product Details

Assembly RequiredNo
TypeStationary
Number of Steps3
ColorYellow
MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberSPN-3-YL
BrandVestil