Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB290835

Global Industrial™ 3-Tier 9 Door Digital Locker, 36"W x 15"D x 78"H, Tan, Assembled

Product Description
✓ Digital lock with keypad to keep belongings secure
✓ Pre-assembled locker
✓ Ideal for schools, gyms, and hotels

Provide your employees, students, or guests a secure place to store their belongings with this Global Industrial™ 3-Tier 9-Door Digital Locker. Engineered for years of heavy-duty service, these lockers feature 16-gauge steel doors, 5-knuckle security hinges, and welded, reinforced frame-and-door assemblies for maximum security. It also includes an easily programmable digital lock that can be used in either Public mode for single-use passcodes or Private mode for longer-term individual use. No assembly required. Limited 1-Year Warranty.

  • Generously-sized louvers to promote ventilation
  • Durable tan powder coat finish
  • 2-point positive locking system
  • Easily programmable digital lock

  • Includes
  • (1) lithium button cell battery & (1) master key per lock
  • Blank number plates
  • 6" legs for added height
  • (4) foot plates
  • Double- & single-prong coat hooks


  • PRICE
    $1,299.00

    1
    1
    Usually ships in 3 to 6 days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width36 in
    Depth15 in
    Height78 in
    Compartment Width12 in
    Compartment Depth15 in
    Compartment Height24 in
    Weight161 lbs

    Product Details

    Lock TypeElectronic Digital Keypad Lock
    Door Handle TypeLift Latch
    ColorTan
    Tier TypeTriple Tier
    Configuration3 Wide
    MaterialSteel
    Construction TypeAssembled
    Number of Compartments9
    Manufacturers Part Number290835
    BrandGlobal Industrial

    Warranty

    Warranty1 yr