Heavy Duty Steel Lockers
Select
Heavy duty lockers are constructed from durable steel and ensure the privacy and protection of personal belongings. The lockers are ideal for schools, gyms, offices, and many other spaces. Lockers provide ample storage space, and come in a variety of sizes and colors to choose from. Lockers offer locking options such as padlocks, built-in combination locks, or electronic locks to secure personal items.
Heavy Duty Steel Lockers Accessories
Filters
Configuration
Tier Type
Lock Type
Construction Type
Compartment Width
Compartment Depth
Global Industrial™ Heavy Duty Lockers

The Global Industrial Heavy Duty Lockers are an ideal storage option for any industrial setting. Made with 14 gauge solid steel doors, our all-welded steel lockers offer durability and security to ensure that your belongings are safe. These extra wide steel storage lockers provide ample storage space for all of your work gear and equipment. Available in 1-6 tier options and various colors.
| Compare | Image | Configuration | Tier Type | Width | Depth | Height | Construction Type | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1 Wide | Double Tier | 18 in | 18 in | 72 in | All-Welded | WB268684BL | $539.00 | |||
![]() | 1 Wide | Double Tier | 18 in | 18 in | 75 in | All-Welded | Gray | WB238851GY | $759.00 | ||
![]() | 1 Wide | Single Tier | 18 in | 18 in | 72 in | All-Welded | Gray | WB268683GY | $559.00 | ||
![]() | 1 Wide | Single Tier | 18 in | 18 in | 75 in | All-Welded | Gray | WB238850GY | $919.00 | ||
![]() | 1 Wide | Six Tier | 18 in | 18 in | 72 in | All-Welded | WB268685GY | $749.00 | |||
![]() | 1 Wide | Double Tier | 24 in | 24 in | 74 in | All-Welded | WB238848GY | $939.00 | |||
![]() | 1 Wide | Single Tier | 24 in | 24 in | 74 in | All-Welded | WB238847PY | $845.00 | |||
![]() | 1 Wide | Triple Tier | 24 in | 24 in | 74 in | All-Welded | WB238849GY | $989.00 |
StrongHold® Heavy Duty Lockers

StrongHold® Heavy Duty Lockers are designed to withstand use in tough commercial environments. These extra heavy-duty lockers feature a reinforced steel frame, shelves, and doors with a 3-point locking system. Various lockers come with a shelf, hanger rod, and coat hooks for your work gear. Ideal for industrial settings, these StrongHold® lockers provide secure storage for your personal items.
Showing 1-10 of 47 results
StrongHold® Personnel Lockers

StrongHold® Personnel Lockers are constructed with heavy-duty 12-gauge steel and a powder-coated finish to withstand tough environments. These work storage lockers come with a full-width shelf, a coat rod, and hooks. Choose from various sizes to fit your space, and add a number plate for easy identification. Our heavy-duty lockers come with a choice of combination locks, key locks, and padlocks.
United Visual Products Modular Box Lockers

United Visual Products Modular Box Lockers provide versatile and customizable storage options. Our modular storage lockers are easy to assemble and configurable to meet your storage needs. The thick black polycarbonate doors offer quiet operation with hasp lock or combination locks for added security. These single-wide lockers are made with steel construction, making them ideal for heavy-duty use.
Hallowell® Fort Knox Garage Storage Lockers

Hallowell® Fort Knox Garage Storage Lockers are the ultimate solution for garage storage needs. These all-welded lockers come in half and full-height doors with red or black bodies and offer ample storage space. Our garage storage lockers also function as modular locker cabinets so you can create your perfect workspace! Made with heavy gauge steel, our lockers are built to last.




















