Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB2274670

Nexel® CR2436C Can Rack System, 3 Tier, Chrome, 36"W X 24"D x 66"H

Product Description
Designed to hold cans in the most space-efficient manner, can rack systems can store up to (96) #10 cans or (144) #5 cans. Front loading racks for easy dispensing. 3-tier design. Shelves easily adjust without tools and align accurately at 1" increments. Shelf clips snap on post, allowing shelf collar to slide over for a secure fit. Chrome plating process consists of electro-plated nickel-chrome resulting in a brilliant high gloss finish. Open Wire truss reinforced shelves feature front to back welded surface ribs for added strength. Open design maximizes air and light circulation and minimizes dust accumulation. Limited one year warranty in dry application and usage.

PRICE
$595.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height66 in
Weight Capacity800 lbs

Product Details

Assembly RequiredYes
ColorSilver
#5 Can Capacity144
#10 Can Capacity96
Number of Shelves3
MaterialSteel
DescriptionNexel® CR2436C Can Rack System, 3 Tier, Chrome, 36"W X 24"D x 66"H
Manufacturers Part NumberCR2436C
BrandNexel

Warranty

Warranty1 Year Limited