Lakeside® 458-Stainless Steel Can Rack, 72(#10 Cans), 96(#5 Cans)
Write a Review
|
Questions & Answers (0)
Product Description
Lakeside® 458 Stainless Steel Can Rack
Organize your can inventory while saving valuable inventory space. Large capacity. Gravity feed system puts cans at your fingertips. Convenient one-hand dispensing from the front. Stationary unit with adjustable feet. Heavy-duty welded aluminum construction for trouble-free service. Cleaning and sanitizing is easy, just wipe down or steam clean.
Organize your can inventory while saving valuable inventory space. Large capacity. Gravity feed system puts cans at your fingertips. Convenient one-hand dispensing from the front. Stationary unit with adjustable feet. Heavy-duty welded aluminum construction for trouble-free service. Cleaning and sanitizing is easy, just wipe down or steam clean.
PRICE
$3,729.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 40-1/8 in |
| Height | 41-1/4 in |
Product Details
| #5 Can Capacity | 96 |
| #10 Can Capacity | 72 |
| Material | Stainless Steel |
| Description | Work Height Can Rack |
| Manufacturers Part Number | 458 |
| Caster Type | 4 Swivel |
| Casters | 6" |
| Brand | Lakeside |
Compliance & Certifications
| Certifications | NSF |