For the installation and removal of engines, radiators, differentials, gas tanks and more. Roller bearings in wheels for ease of movement. Swivel hook for full rotation of load. Side swivel of boom for ease of positioning load. Pry bar to remove weight from leg to ease movement of leg extension. 3 Boom extension position. 2 year limited manufacturers warranty.
Hein-Werner 3 Ton Engine Crane - HW93806
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14,499.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 51 in |
| Depth | 75 in |
| Height | 87 in |
| Weight | 1044 lbs |
| Max Height | 144-1/2 in |
| Chassis Length | 106-3/4 in |
| Low Height | 6-1/2 in |
Product Details
| Type | Engine Crane |
| Color | Blue |
| Capacity | 3 Ton |
| Description | Engine Crane |
| Package Quantity | 1 |
| Manufacturers Part Number | HW93806 |
| Brand | Hein-Werner |