
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Jonti-Craft® 3 Tub Sensory Table - Toddler Height
Three separate tubs for wet and dry play. Laminate top for E-Z cleanup. 20-1/2" wide x 59" long x 20" high.
Features:
Greenguard Certified - Made in the USA.
Three separate tubs for wet and dry play. Laminate top for E-Z cleanup. 20-1/2" wide x 59" long x 20" high.
Features:
- Baltic Birch frame fits easily through classroom doors.
- Maple legs are fitted with non-marking swivel casters.
- KYDZTuff® finish.
- Limited lifetime warranty.
Greenguard Certified - Made in the USA.
Weights & Dimensions
- Width 20-1/2 in
- Length 59 in
- Height 20 in
- Weight 45 lbs
Product Details
- Edge Color Family Natural
- Country of Origin Made in USA
- Assembly Required Unassembled
- Description Sensory Table
- Type Preschool Play
- Frame Color Family Natural
- Brand Jonti-Craft
- Package Quantity 1
- Material Laminate
- Style Sensory Table
- Manufacturers Part Number 0886JC
- Color Family Red
- Frame Material Wood
Warranty
- Warranty Limited Lifetime
Compliance & Certifications
- Certifications GREENGUARD Certified
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Jonti-Craft® 3 Tub Sensory Table - Toddler Height
$435.95
- Product Information
- Customer Review
- Product Q&A
- Accessories