NoTrax® Niru® Versa Runner Traction Mat 3/8" Thick 3' x 60' Black
Write a Review
|
Questions & Answers (0)
Product Description
NoTrax-Niru Versa Runner
3/8" Versa-Runner is made from a 100% Nitrile rubber compound, Niru® Versa Runner® is designed to withstand harsh chemicals, greases, oils, and animal fats while creating a slip resistant work surface. Slotted perforations allow for drainage and a scraper-rib design runs side-to-side on the mat for added traction. The ribbed underside enhances the anti-fatigue value of the mat and also helps to channel liquid away from the work area. It's low profile allows for use in areas with high cart traffic. Complete 60 Ft. Roll.
3/8" Versa-Runner is made from a 100% Nitrile rubber compound, Niru® Versa Runner® is designed to withstand harsh chemicals, greases, oils, and animal fats while creating a slip resistant work surface. Slotted perforations allow for drainage and a scraper-rib design runs side-to-side on the mat for added traction. The ribbed underside enhances the anti-fatigue value of the mat and also helps to channel liquid away from the work area. It's low profile allows for use in areas with high cart traffic. Complete 60 Ft. Roll.
PRICE
$2,935.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 ft |
| Width | 3 ft |
| Weight | 270 lbs |
| Thickness | 3/8 in |
Product Details
| Type | Roll |
| Wet/Damp/Dry Rating | Dry & Wet |
| Color | Black |
| Surface Material | Rubber |
| Series | Niru® Versa Runner |
| Border Color Family | Black |
| Backing Material | Rubber |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Modular | No |
| Cushion Type | Anti-Fatigue |
| Antimicrobial | Yes |
| Resistance to Oil & Greases | Yes |
| Slip Resistant | Yes |
| Indoor/Outdoor | Indoor |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Food Processing, Kitchen |