Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HeatTrak

Model # :WBB3220798

MPN #: HTP36-10B ADA

HeatTrak® PRO ADA Snow Melting Walkway Mat, 1/2" Thick, 3' x 10', 240V, Black

Product Description
Sidewalk or as a longer walkway this 3ft x 10ft mat features beveled edges on all 4 sides (with option on 2 ends only) for enhanced access and ADA compliance. Ideal for ramps. Good option for 6ft wide walkway to configure side by side for 6ft of protected walkway for double doors. - 240v

HeatTrak® PRO commercial-grade Industrial Snow Melting Walkway Mats are the perfect solution for icy walkways for high foot traffic areas. Our industrial-strength heated sidewalk mats effectively melt snow and ice, ensuring safe passage. Invest in durable heated outdoor mats for walkways and experience hassle-free winters.

Product Features & Specs:
  • Each Industrial Walkway Mat comes with its own ELCI power unit (equipment leakage circuit interrupter) and features an 11ft cable (6ft from power unit + 5ft connector cord from the mat)
  • The HeatTrak® PRO Industrial Walkway Mat is made of an electrically operated heating element sandwiched between two protective surfaces of flame-retardant reinforced material
  • The mat is as durable as automobile tires and can endure harsh wear
  • The mat generates heat to melt snow at a rate of 2" per hour
  • It can be secured to the ground using its built-in grommet holes
  • The heated walkway mats are designed to be left outside for the entire winter season
  • The Industrial Walkway Mat is a stand-alone item. It does not connect to any other product


PRICE
$1,700.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width3 ft
Weight53 lbs
Thickness1/2 in

Product Details

TypeADA Snow Melting Walkway Mat
ColorBlack
SeriesPRO
Amperage4.4 A
Border Color FamilyBlack
PatternHi-Traction
Voltage240 V
Manufacturers Part NumberHTP36-10B ADA
BrandHeatTrak