Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BE Pressure

Model # :WBB187102

MPN #: WP-3070S

BE Pressure 3" Water Pump - 7 HP 264 GPM , 210CC Powerease Engine

Product Description
This Water Pump Is Great For General Purpose, High Pressure Transfer And Flood Recovery Applications. Water pump includes a Valley Vantage 210 CC Engine engine and Centrifugal Aluminum pump. Made using durable tubular steel framing with black powder coat finish for strength and safety. Max suction head of 26'. Centrifugal Aluminum Pumps have a cast iron impeller.

PRICE
$545.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21 in
Width16 in
Height17 in
Weight63 lbs
Suction Head Maximum26 ft
Discharge Head62 ft
Inlet Connection3 in
Max Diameter SolidsNo Solids
Discharge Connection Size3 in

Product Details

Impeller MaterialCast Iron
MaterialAluminium
Discharge Connection TypeMNPT
Manufacturers Part NumberWP-3070S
BrandBE Pressure
TypeWater Pump
Horsepower7 HP
Fuel Tank Capacity0.95 gal
Gallons per Hour15840 gal/hr
IncludesStrainer & Hose Bands
Engine210CC Powerease Engine
Recommended Oil TypeSAE 10W30
Fuel TypeUnleaded
Inlet Connection TypeMNPT
Engine Displacement210cc cm³
Housing MaterialAluminium
Starter SystemRecoil
Shaft Seal MaterialCeramic Carbon

Warranty

Warranty1 yr