Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AmeriFlow

Model # :WBB28980

MPN #: 383W12X6

AmeriFlow® 3 Way Ceiling Sidewall Register, Steel, 13-3/4"W x 7-3/4"D x 2-1/2"H, Pack of 10 - Pkg Qty 10

Product Description

3-way Ceiling / Sidewall Register

Varied dispersion for cooling or heating. Two grille bars to an inch. 27° left and right air deflection. Adjustable multi-louver damper. Turnback frame features notched corners that are turned 90° for a rigid and improved fit against the wall. White finish.

PRICE
$299.50  Sold in packages of 10 / $29.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-3/4 in
Width7-3/4 in
Height2-1/2 in
Weight2 lbs
Nominal Size12 x 6 in
Duct Size12 x 6 in

Product Details

TypeWall/Ceiling Register
ColorWhite
Top FinishPainted
MaterialSteel
Description3-way Ceiling / Sidewall Register
Package Quantity10
Manufacturers Part Number383W12X6
BrandAmeriFlow