Primefit (3-Way) Round Auto Style Air Manifold with 6-Ball Brass Couplers, 1/4"
|
Questions & Answers (0)
Product Description
Primefit (3-Way) Round Auto Style Air Manifold with 6-Ball Brass Couplers, 1/4"
The Primefit M1401A-5 3-Way Round Automotive Style Air Manifold is a splitter that features (3) 1/4-inch automotive style output couplers and a 1/4-inch quick connect input plug. This manifold easily splits air lines into (3) separate lines and has durable lightweight aluminum construction. The couplers feature a 6-ball bearing contractor-grade design for long life and corrosion resistance. The automotive interchange is compatible with Automotive/Truflate Style, "T" and Amflo "C" style plugs and couplers.
The Primefit M1401A-5 3-Way Round Automotive Style Air Manifold is a splitter that features (3) 1/4-inch automotive style output couplers and a 1/4-inch quick connect input plug. This manifold easily splits air lines into (3) separate lines and has durable lightweight aluminum construction. The couplers feature a 6-ball bearing contractor-grade design for long life and corrosion resistance. The automotive interchange is compatible with Automotive/Truflate Style, "T" and Amflo "C" style plugs and couplers.
PRICE
$18.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 9 in |
| Height | 1 in |
| Weight | 1 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Automotive |
| Style | Manifold |
| Material | Brass |
| Description | Round Auto Style Air Manifold |
| Package Quantity | 1 |
| Manufacturers Part Number | M1401A-5 |
| PSI | 300 psi |
| Brand | PRIMEFIT |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | N |