- 3/8" female national pipe thread air inlet
- Three 3/8" female national pipe thread outlets
- Maximum pressure of 300 pounds per square inch
- Hex shaped air manifold
- For use in air shop only
Milton 683-6 Three in One Brass 3/8" FNPT Hose Manifold
Write a Review
|
Questions & Answers (0)
Product Description
3 in 1 air manifold with 3/8" FNPT inlet can supply up to 3 air tools from a single inlet with three 3/8" FNPT outlets. No need to disconnect and reconnect for every tool change. Great for multiple lines from one compressor, this air manifold has a maximum working pressure of 300 PSI.
PRICE
$31.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/4IN |
| Width | 1-3/4 in |
| Depth | 1.75 in |
| Height | 3/4 in |
| Weight | 0.4 lbs |
| Connection | 3/8" FNPT x 3/8" FNPT ga |
Product Details
| Material | Brass |
| Package Quantity | 1 |
| Description | Hose Manifold |
| Manufacturers Part Number | 683-6 |
| Max PSI | 300 PSI psi |
| Brand | Milton |