United Visual Products 3" White Roman Letter Box Set of 290 Characters
Write a Review
|
Questions & Answers (0)
Product Description
United Visual Products 3" White Roman Letter Box Set of 290 Characters
This Roman Letter Box Set includes precision-molded, plastic letters. Features single tab at bottom of characters. Optional letter set for United Visual Products letter boards. Assorted letters, numbers and symbols. Includes 290 characters per box. Precision-molded white plastic. 3" High.
This Roman Letter Box Set includes precision-molded, plastic letters. Features single tab at bottom of characters. Optional letter set for United Visual Products letter boards. Assorted letters, numbers and symbols. Includes 290 characters per box. Precision-molded white plastic. 3" High.
PRICE
$99.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3 in |
Product Details
| Board Type | Accessory |
| Material | Plastic |
| Package Quantity | 290 |
| Description | 3" White Roman Letters |
| Color | White |
| Manufacturers Part Number | UV62309 |
| Accessory Type | Letter Set |
| Brand | United Visual Products |