United Visual Products Double-Door Outdoor Message Center - 45"W x 30"H - Woodland Green
Write a Review
|
Questions & Answers (0)
Product Description
United Visual Products Double-Door Outdoor Message Center - 45 x 30 - Woodland Green
Double Door Corkboard
Outdoor message boards feature natural self-healing cork for long-term use Great for outdoor environments, these cork boards help display messages with ease. Made using high density polyethylene and recycled plastic lumber for water, chemical and insect resistance. Will not crack, split, rot or chip. Resilient, self-healing natural cork tacking surface is removable for ease-of-use. Windows are made with break-resistant acrylic and include cylinder lock closure for security. Doors include full length piano hinges.
Double Door Corkboard
Outdoor message boards feature natural self-healing cork for long-term use Great for outdoor environments, these cork boards help display messages with ease. Made using high density polyethylene and recycled plastic lumber for water, chemical and insect resistance. Will not crack, split, rot or chip. Resilient, self-healing natural cork tacking surface is removable for ease-of-use. Windows are made with break-resistant acrylic and include cylinder lock closure for security. Doors include full length piano hinges.
PRICE
$1,509.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 45 in |
| Height | 30 in |
| Weight | 45 lbs |
| Board Size (W x H) | 45 x 30 in |
Product Details
| Assembly Required | No |
| Type | Message Center |
| Frame Color Family | Woodland Green |
| Color | Natural |
| Surface Material | Cork |
| Door Type | Hinged |
| Style | Without Header |
| Number of Doors | 2 |
| Frame Material | Recycled Plastic |
| Manufacturers Part Number | UVDD4530-GN |
| Indoor/Outdoor | Outdoor |
| Brand | United Visual Products |