Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lyon

Model # :WBB3248462

MPN #: PP5832

Lyon® 3-Wide Slope Top, 12"W x 18"D, Putty

Product Description
The 3 wide slope top kit quickly converts a standard flat top steel locker into a sloping-top locker. Sloping tops help prevent items from being stacked on top of a Metal Locker. This helps keep your locker room looking tidy. The sloped top will also help stream line cleaning. Adding these kits is a great option in places where you can't recess your lockers into a wall in a hallway. We proudly manufacture these slope top kits in the USA. We offer our locker accessories with a durable powder coat finish. This powder coat paint finish will help protect your locker accessories from everyday use.

Features:
  • Improves the overall appearance of lockers and prevents clutter
  • Prevents items from being stacked on top of lockers, facilitating easier cleaning
  • Made from 24-gauge steel with a durable powder coat finish
  • Simple installation process using included hardware
  • Compatible with various locker widths and depths
  • Includes Tops and Ends with Interim Supports
  • Made in the USA


PRICE
$71.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth18 in
Height6 in
Weight9 lbs

Product Details

TypeSlope Top
MaterialSteel
Package Quantity1
ColorTan
Manufacturers Part NumberPP5832
Accessory TypeSlope Top
BrandLyon