Black & Silver Epoxy Wire Utility Carts
Great for storing & moving inventory and supplies in warehouses & storerooms, Black & Silver Epoxy Wire Utility Carts feature an epoxy powder coat finish over a rust-inhibiting undercoat to withstand use in wet and dry environments. Available in a variety of styles and sizes to suit a range of industrial storage needs, the carts have an open wire design that maximizes visibility and air circulation while minimizing dust accumulation, with casters for smooth rolling and simple portability.
Most Relevant

Nexel® Black Epoxy Push Carts
| Compare | Image | Width | Depth | Height | Number of Shelves | Weight Capacity | Wheel Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 36 in | 24 in | 40 in | Number of Shelves | 1200 lbs | Wheel Type | Ships Same Day WBB3239922 | $149.95 | ||
![]() | 24 in | 18 in | 40 in | Number of Shelves | 1200 lbs | Wheel Type | Ships Same Day WBB3240009 | $129.95 | ||
![]() | 48 in | 14 in | 40 in | Number of Shelves | 1200 lbs | Wheel Type | Ships Same Day WBB3239959 | $139.95 | ||
![]() | 24 in | 21 in | 40 in | Number of Shelves | 1200 lbs | Wheel Type | Ships Same Day WBB3240010 | $135.95 | ||
![]() | 48 in | 24 in | 40 in | Number of Shelves | 1200 lbs | Wheel Type | Ships Same Day WBB3240099 | $159.95 | ||
![]() | 42 in | 21 in | 40 in | Number of Shelves | 1200 lbs | Wheel Type | Ships Same Day WBB3240094 | $149.95 | ||
![]() | 30 in | 18 in | 40 in | Number of Shelves | 1200 lbs | Wheel Type | Ships Same Day WBB3240046 | $139.95 | ||
![]() | 42 in | 24 in | 40 in | Number of Shelves | 1200 lbs | Wheel Type | Ships Same Day WBB3240095 | $155.95 | ||
![]() | 72 in | 24 in | 40 in | Number of Shelves | 1200 lbs | Wheel Type | Ships Same Day WBB3240225 | $195.95 | ||
![]() | 48 in | 21 in | 40 in | Number of Shelves | 1200 lbs | Wheel Type | Ships Same Day WBB3240098 | $155.95 |
Showing 1-10 of 32 results

Nexel® Black Epoxy Utility Carts
Showing 1-10 of 32 results

Nexel® Silver Epoxy Wire Shelf Carts
Showing 1-10 of 16 results
Nexel® Black Epoxy Shelf Carts

Nexel® Black Epoxy Shelf Carts are designed for transporting goods, materials, equipment around facilities. They feature a black epoxy powder coat over a rust-inhibiting undercoat, an open design that minimizes dust accumulation, and four swivel casters. These shelf carts are NSF-listed for Dry and Wet environments making them perfect for use in retail, and other commercial settings.
Showing 1-10 of 40 results
Nexel® Black Epoxy Retail Carts

Nexel® black epoxy retail carts enhance goods movement with a smooth design, open-wire structure for visibility, and swivel casters. Ideal for wet/dry environments, they resist corrosion. Suitable for retail, warehouses, and stockrooms, the carts feature adjustable shelves and a solid wood butcher block top for versatile storage and display of light to medium equipment.
Bostitch Black Epoxy Wire Utility Carts

Bostitch Black Epoxy Wire Utility Carts are perfect for the storage and transport of materials. With a heavy-duty steel frame and solid black epoxy finish, these utility carts offer superior strength and durability. These carts feature multiple swivel casters for peak maneuverability, and some models feature a folding ability for easy storage when not in use.
Safco® Black Epoxy Wire Utility Carts

Safco® Black Epoxy Wire Utility Carts make it easy to organize and transport a variety of equipment and supplies. Durable all-steel construction with epoxy powdercoat finish resists chips and scratches. Open wire design permits sprinkler, air and light penetration. These utility carts feature durable nylon swivel casters, and are available in various shelf configurations.

Omnimed® Black Epoxy Wire Utility Carts
Alera® Black Epoxy Wire Utility Carts

Alera® Black Epoxy Wire Utility Carts are versatile, durable carts designed for efficient transport and organization of items. These carts feature swivel casters and a sturdy steel frame with an epoxy coating, ensuring durability and making them suitable for warehouses, offices, and more. They offer ample storage, while the open wire design allows for air circulation to minimize dust accumulation.

Nexel® Silver Epoxy Wire Utility Carts
Showing 1-10 of 27 results

Nexel® Silver Epoxy Wire Curbside Carts
Showing 1-10 of 17 results















