MSI Products 3" x 2" 150lb Black Malleable Iron 90 Degree Reducing Elbow, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Standard 150lb Malleable Iron 90° Reducing Elbows are designed to change flow direction while transitioning between pipe sizes in threaded piping systems. Ideal for adapting line size within a 90° turn, these fittings provide a practical solution for both new installations and system modifications.
Constructed from durable malleable iron in a heavy pattern design, they deliver the strength and reliability required for everyday applications. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Manufactured in an ISO-certified facility, these elbows are tested for performance and consistency. They conform to ASME B16.3, ASTM A197, and ASME B1.20.1 standards, ensuring consistent fit and function.
Constructed from durable malleable iron in a heavy pattern design, they deliver the strength and reliability required for everyday applications. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Manufactured in an ISO-certified facility, these elbows are tested for performance and consistency. They conform to ASME B16.3, ASTM A197, and ASME B1.20.1 standards, ensuring consistent fit and function.
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3 x 2 in |
Product Details
| Point Of Origin | Domestic |
| Material | Black Malleable Iron |
| Package Quantity | 1 |
| Color | Black |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A201024832 |
| Fitting Type | 90 Degree Reducing Elbow |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |