MSI Products 3" x 2" 150lb Black Malleable Iron Hex Bushing, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Standard 150lb Malleable Iron Hex Bushings are designed to reduce the size of a female-threaded opening by threading into an existing fitting. Featuring male x female threads, these bushings provide a compact solution for stepping down pipe size without adding length to the system.
Constructed from durable malleable iron in a heavy pattern design, they deliver the strength and reliability required for everyday applications. The hex head allows for easy installation and removal using standard tools. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Manufactured in an ISO-certified facility, these bushings conform to ASME B16.3 dimensions, ASTM A197 material specifications, and ASME B1.20.1 threading standards for consistent fit and function.
Constructed from durable malleable iron in a heavy pattern design, they deliver the strength and reliability required for everyday applications. The hex head allows for easy installation and removal using standard tools. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Manufactured in an ISO-certified facility, these bushings conform to ASME B16.3 dimensions, ASTM A197 material specifications, and ASME B1.20.1 threading standards for consistent fit and function.
PRICE
$9.90
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3 x 2 in |
Product Details
| Point Of Origin | Domestic |
| Material | Black Malleable Iron |
| Package Quantity | 1 |
| Color | Black |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A204004832 |
| Fitting Type | Hex Bushing |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |