MSI Products 3" x 2" 150lb Black Malleable Iron Reducing Coupling, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Standard 150lb Malleable Iron Reducing Couplings are designed to connect two sections of threaded pipe with different diameters, providing a simple and efficient transition between sizes. Ideal for adapting existing lines, these fittings eliminate the need for additional components.
Constructed from durable malleable iron in a heavy pattern design, they deliver the strength and reliability required for everyday applications. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Manufactured in an ISO-certified facility, these couplings are tested for performance and consistency. They conform to ASME B16.3 dimensions, ASTM A197 material specifications, and ASME B1.20.1 threading standards for consistent fit and function.
Constructed from durable malleable iron in a heavy pattern design, they deliver the strength and reliability required for everyday applications. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
Manufactured in an ISO-certified facility, these couplings are tested for performance and consistency. They conform to ASME B16.3 dimensions, ASTM A197 material specifications, and ASME B1.20.1 threading standards for consistent fit and function.
PRICE
$22.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3 x 2 in |
Product Details
| Point Of Origin | Domestic |
| Material | Black Malleable Iron |
| Package Quantity | 1 |
| Color | Black |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A203084832 |
| Fitting Type | Reducing Coupling |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |