MSI Products 3" x 2" 150lb Galvanized Malleable Iron Reducing Coupling, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Standard 150lb Galvanized Iron Reducing Couplings are designed to connect two sections of threaded pipe with different diameters, providing a simple and efficient transition between sizes. Ideal for adapting existing lines or stepping down pipe size, these fittings eliminate the need for additional components.
Constructed in a heavy pattern design, they deliver the strength and durability required for demanding applications. The galvanized coating offers strong corrosion resistance, helping extend service life in harsh environments.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Manufactured in an ISO-certified facility, these couplings meet ASME B16.3, ASTM A197, and ASME B1.20.1 standards for consistent fit and performance.
Constructed in a heavy pattern design, they deliver the strength and durability required for demanding applications. The galvanized coating offers strong corrosion resistance, helping extend service life in harsh environments.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Manufactured in an ISO-certified facility, these couplings meet ASME B16.3, ASTM A197, and ASME B1.20.1 standards for consistent fit and performance.
PRICE
$34.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3 x 2 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Malleable Iron |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A223084832 |
| Fitting Type | Reducing Coupling |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |