This 150 lb. reducer coupling is manufactured from high quality 304 stainless steel and features female NPT threads on both ends for securely connecting pipes of different sizes. Designed to provide a smooth and reliable transition between larger and smaller pipe diameters, it is ideal for low pressure piping systems. The cast construction delivers consistent dimensions, strength, and long term durability, while precision machined threads ensure secure, leak resistant installation. Commonly used in water lines, food and beverage processing, light chemical handling, and general industrial applications, 304 stainless steel offers excellent resistance to corrosion, rust, and oxidation.
MSI Products 3" x 2" 304 Stainless Steel Reducing Coupling, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 |
| Size | 3 x 2 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Reducing Coupling |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A303084832 |
| PSI | 285 psi |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |