Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB42923

Heavy Duty Mailing Tubes With Caps, 3" Dia. x 24"L, 0.125" Thick, Kraft, 24/Pack

Product Description
These heavy duty kraft mailing tubes are strong and economical for document storage or mailing.

  • Extra strong .125 - 3-ply spiral wound construction
  • Rigid tubes resist bending and crushing
  • Sizes listed are usable space, actual lengths are longer
  • Additional replacement 3" end caps can be purchased separately


PRICE
$68.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
68.95
Buy 3 units - 5 units
65.95Save $3.00 (4%)
Buy 6+ units
63.95Save $5.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Thickness.125 in
Diameter3 in

Product Details

TypeHeavy Duty Tubes
MaterialPaper
Package Quantity24
ColorBrown
Manufacturers Part NumberB42923
BrandGlobal Industrial
RecyclableYes