- Use to identify or categorize different types of documents or mailings
- Strong, 3-ply, spiral wound construction
- Seal with white plastic end caps included
- The sizes listed are inside usable dimensions
- Additional 3" replacement end caps are available for purchase
- Triangle tubes open along the length making them easier to pack and ship than traditional round mailing tubes.
- These one piece tubes ship flat to save space.
- Tubes fold together fast and have locking tabs.
- No tape or glue needed for assembly.
- Constructed from ECT-32-B, white corrugated.
Global Industrial
Model # :WBB42889
Global Industrial Triangle Mailing Tubes, 3"W x 36-1/4"L, White - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
These mailing tubes attract attention with their bright, glossy appearance.
PRICE
$155.00 Sold in packages of 50 / $3.10 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-1/4 in |
| Width | 3 in |
| Height | 2-5/8 in |
| Inside Length | 36-1/4 in |
| Inside Width | 3 in |
| Inside Height | 2-5/8 in |
| Weight | 0.7 lbs |
Product Details
| Type | Triangle Tubes |
| Flute Size | B |
| Color | White |
| Strength | 200# / ECT-32 |
| Recyclable | Yes |
| Material | Corrugate |
| Package Quantity | 50 |
| Manufacturers Part Number | B42889 |
| Brand | Global Industrial |