Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Holdex

Model # :WBB2347667

MPN #: R-81

Hol-Dex® 3" X 6" Removable Adhesive Backing, Clear Matte - Package Qty 12

Product Description
Hol-Dex® 3" X 6" Removable Adhesive Backing, Durable, tubular, clear plastic holder, matte finish, UV treated, Bar code compatible, Ideal for racks, metal shelving, Bins, Drawers

PRICE
$39.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Depth1/8 in
Height3 in

Product Details

Country of OriginUSA
Package Quantity12
DescriptionAdhesive Backing
ColorClear
Manufacturers Part NumberR-81
Accessory TypeLabel Holder
BrandHoldex