Aigner Laser Insert Sheets, Letter Size, 1-1/4" x 6" Size, Pack of 400
Write a Review
|
Questions & Answers (0)
Product Description
Laser Insert Sheets, Letter Size, Portrait format, final size 1-1/4" x 6", 400 inserts/pkg, White, High Quality Laser Paper, for Wire Rac™,Snap Label products. General printing instructions included. 50 sheets/pkg. . 8-1/2"L x 11"H Overall Dimensions.
PRICE
$20.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
Product Details
| Package Quantity | 50 |
| Description | Insert Sheets |
| Color | White |
| Manufacturers Part Number | LI1208 |
| Accessory Type | Laser Insert Sheets |
| Brand | Aigner |