- 24"Long end-to-end eyewear lanyard made of a polypropylene blend is metal detectable
- Plastic loops on lanyard ends fit over safety glasses temples to aid in holding eyewear securely around wearer's neck when glasses are not in use
- Strap length is 24"
ERB® 30-1 Metal Detectable Spectacle Strap, 24"L, Red - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$8.52 Sold in packages of 12 / $0.71 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Spectacle Strap Red |
| Material | Polypropylene |
| Package Quantity | 12 |
| Description | 30-1 Metal Detectable Spectacle Strap |
| Manufacturers Part Number | 15704 |
| Metal Detectable | Yes |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | ERB Safety |