Safety Eyewear Parts & Lanyards

Safety Eyewear Side Shields
| Compare | Image | Material | Size | Package Quantity | Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | PVC | One Size | 1 Pair | Side Shields | Ships Same Day WBB614890 | $4.54 ea. | ||
![]() | Vinyl | One Size | 60 Pairs | Side Shields | Ships Same Day WBB1309583 | $259.95 |

Eyewear Retainers

Replacement Lens
Related Products
From the experts in lens technology comes a lens cleaner that swiftly lifts and removes tough dirt: debris and even oily fingerprints to restore optical clarity. Uvex Clear® Plus Lens Cleaner reduces visible soil to below detectable limits leaving no haze: streaks or residue behind. It also has a pleasant smell and it's toxic-free! Our improved formula delivers safe: effective results in an isopropanol- and silicone-free solution that won't damage or delaminate lenses. Simply wipe soiled lenses with the solution for 10 seconds and let dry for an easy-to-achieve: long-lasting clean. Uvex ...
Features: OSHA / NFPA Compliant: Meets ANSI Z87.1 + high impact - 2015, NFPA 70E, CSA Comfort: Goggle body is made from heat resistant TPV material and includes a soft, closed cell foam layer that conforms to the face - providing a comfortable fit and seal ( OTG ) Lens: Includes single layer clear lens with an 8 mm thick anti-fog coating, excellent optical clarity Venting: Non-vented which prevents smoke from entering the goggle body while in use - providing increased protection Fitting Strap: Includes a black flame resistant ( FR ) strap that is adjustable for a custom fit - universal
Uvex Seismic is a sealed eyewear that protects against impact: dust and debris. It has a flame-resistant: cushioned-lined subframe: and a removable headband for all-day comfort. Uvex Seismic is available in a variety of high performance lens coatings. Features & Benefits: HYDROSHIELD® AF coating PC lens: Dura-streme AF/HC: Uvextreme AF Face cushioning: padded temple tips: flexible nose pads: adjustable headband Available in wide range of lens tints. Subframe and headband are flame-resistant and latex free Detachable headband Full frame
Our goggles provide a wide, unobstructed field of vision and can be worn with most half-mask respirators. The transparent protective PVC body permits a comfortable fit over prescription eyewear while protecting against impact. Available in vented, perforated, and ventless styles. Goggle straps contain No Latex. California Prop 65 Warning: This product contains chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. PVC body permits a comfortable fit over prescription eyewear Options available to protect against impact, small particles and ...
Jackson Safety® WS Series Retro Safety Goggles - Welding & Cutting Eye Protection for Men & Women - Indirect Vented, Anti-Fog, FR Strap, ANSI Z87.1 These eye cup goggles provide a comfortable yet snug seal for optimal protection and the lightweight design is both sturdy and durable. Features: 50mm round Shade 5 IRUV lenses in a retro eye-cup style (Model 15995 clear lens) Made with a soft and flexible PVC body for excellent comfort and fit Flame-retardant head strap provides added user safety