Continental Dynamics
Model # :WB246621
Continental Dynamics® 30" Direct Drive Exhaust Fan, 2 Speed, 8000 CFM, 1/4 HP
Write a Review
|
Questions & Answers (0)
Product Description
The 30" 2 speed direct drive exhaust fan can be bolted directly to the wall. The guard mount exhaust fan is designed for low-pressure exhausting and cooling applications to provide optimum performance. Three aluminum fan blades are enclosed in steel spiral wire guards for safety. Built-in mounting holes in guards provide easy installation. The 1/4 HP, 120V, single phase motor is totally enclosed and permanently lubricated for long life, UL, cUL listed and conforms to UL507 standard. Exhaust fans have two speeds with pull chain operation. Includes junction box for direct wiring and built in welded mount brackets. Note: Rough-in hole size is 1/2" (+/- 5/16) larger than fan blade size. Optional wall shutters available. The product has a limited warranty of 1 year.
PRICE
$315.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32-3/4 in |
| Width | 32-3/4 in |
| Cord Length | Not Included ft |
| Fan Diameter | 30 in |
Product Details
| Assembly Required | No |
| Number of Speeds | 2 |
| Max Temperature | 104 °F |
| Motor Type | Totally Enclosed |
| Mounting Location | Wall |
| Wattage | 275 W |
| Material | Aluminum |
| Manufacturers Part Number | 246621 |
| Indoor/Outdoor | Indoor |
| Brand | Continental Dynamics |
| RPM | 1100 rpm |
| CFM | 6300/8000 CFM |
| Horsepower | 1/4 HP |
| Amperage | 2.90 A |
| Drive Type | Direct Drive |
| Voltage | 120 V |
| Description | Guard Mounted Direct Drive Exhaust Fan |
| Power Cord Type | Hard Wire |
| Housing Material | Steel |
| Decibels | 76 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL listed, OSHA, UL507 |