Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Luxor

Model # :WBB1379225

MPN #: LLTM30-B-UPS

Luxor Mobile Tablet/Chromebook Charging Cart with Key Lock For 30 Devices, Black

Product Description
Luxor Tablet / Chromebook Charging Carts safely charge, store and transport tablets and Chromebooks to meet the evolving IT needs of classrooms and dynamic work environments. Fully certified to the UL 60950-1 / cULus safety standards, they feature a strong, simple design. Their lockable steel doors provide rugged security and storage while inside, an electrical assembly and cord management system keeps things organized and charged up.Rubber-coated dividers won't scratch devices and help provide impact protection during transit, which is made easy even when fully loaded thanks to rolling casters and a full-length handle. And the cabinet requires minimal assembly - simply attach the casters and handle.

NOTE:Compatible withPower Brick Holder LLTM30-PBAY(sold separately) for the organization of brick-style power adapters.

FEATURES:
  • Full certification to the UL 60950-1 / cULus safety standards
  • Meets ANSI/BIFMA standards
  • Charges up to 30 tablets or Chromebooks (15 per shelf)
  • Rubber-coated dividers safeguard devices from damage
  • Bottom storage shelf for storing additional IT items
  • Locking front and rear access doors; includes two keys
  • All-steel construction and padded top surface
  • Four non-marring 4" casters, two with locking brakes, and handle for easy maneuverability
  • Ventilated on all four sides, allowing air to circulate freely through the unit
  • Side cord wrap for convenience
  • Includes two UL-Listed 15-outlet 120V/15A vertical electrical power strips
  • Number of cords: 2
  • Maximum weight capacity of 120 lbs. (evenly distributed)

  • DIMENSIONS:
  • Overall (w/o handle): 20.9"W x 21.1"D x 37.6"H
  • Shelves: 20.9"W x 15.25"D with 10.6"H of top clearance
  • Divider Slots: 1"W
  • Cord Length: 10 feet

  • Special Note:Due to the latest, larger size of the 20W Apple iPad and Samsung Chromebook USB-C® charging block adapters, only half of the available plug outlets are accessible in this unit. If you are using these power adapters, please contact Luxor customer service for the availability of special adapter cords that can be used to regain access to all charging plugs.

    PRICE
    $935.00

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 5 units
    935.00
    Buy 6 units - 10 units
    889.00Save $46.00 (5%)
    Buy 11+ units
    859.00Save $76.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width24-1/4 in
    Depth21-1/8 in
    Height37-5/8 in
    Weight Capacity120 lbs
    Weight95 lbs
    Cord Length10 ft.
    Shelf Dimensions20-7/8"W x 15-1/4"D
    Slot Dimensions1"W x 15-1/4"D x 10-5/8"H

    Product Details

    Lock TypeKeyed Lock
    FunctionsCharge/Secure
    MaterialPowder Coated Steel
    Number of Shelves2
    Construction TypeAssembled
    Device Capacity Range21-30
    Manufacturers Part NumberLLTM30-B-UPS
    Number of Outlets30
    BrandLuxor
    PowerTwo UL Listed 15-outlet Power Strips
    TypeCharging Cart
    ColorBlack
    Amperage15 A
    Casters4" Rubber Casters (2 Locking)
    Voltage120 V
    Package Quantity1
    Description30-Tablet/Chromebook Charging Cart
    Max Device Capacity30
    Outlet TypeAC
    Base TypeMobile
    Device CompatibilityTablets, Chromebooks

    Warranty

    WarrantyLifetime Limited