Kee Klamp® Fittings
30° to 60° Single Socket Tee
Designed as an alternative to the Type 12 fitting, this adjustable fitting is most frequently used for bracing and struts. It may be used at any selected angle between 30° and 60°. As an alternative, it is possible to use Type 29 in its vertical position in place of the Type 27, using the Type 27 only where a join in the pipe occurs.
Kee Safety® 30° - 60° Socket Tee, 1-1/4" Diameter
|
Questions & Answers (0)
Product Description
PRICE
$36.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-3/4 in |
| Nominal Pipe Size | 1-1/4 in |
Product Details
| Assembly Required | No |
| Type | Single Socket Tee |
| Pipe Outer Diameter | 1-11/16 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 29-7 |
| Fitting Type | Tee |
| Angle | 30-60° |
| Brand | Kee Safety |